Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Sensors

HVAC sensors are used to monitor environmental parameters and help regulate the heating, cooling and ventilation process. They typically feature quick response times and a wide measurement range to ensure accurate readings. HVAC sensors are designed to withstand extreme conditions making them ideal for manufacturing plants, commercial buildings and any industrial workplace.
22 Results

Availability

Free Shipping

Special Price

For Use With

View All Brand
View All Width
View All Height
22 Results
Compare
BESTSELLER
1
1
$125.95
Ships in 3 Business Days

Width

2-3/4 in

Height

4-1/2 in

Color

White

Voltage

24 VAC V

Compare
SALE
1
1
$25.95was $39.95
Save $14.00 (35%)
Ships Same Day

Width

3 in

Height

5-1/2 in

Color

White

Voltage

120 V

Compare
BESTSELLER
1
1
$54.95
Ships Same Day

Width

2-3/4 in

Height

4-1/2 in

Compare
BESTSELLER
1
1
$31.95
Ships Same Day

Width

3 in

Height

5-1/2 in

Color

White

Voltage

120 V

Compare
5
5
Minimum purchase quantity is 5
$18.25
Ships in 3 Business Days

Color

Black

Compare
8
8
Minimum purchase quantity is 8
$54.95
Ships in 2 Business Days

Width

1-3/4 in

Height

4-1/8 in

Color

White

Voltage

120 V