Sensors
Voltage
For Use With
Type
Gauge
Length
Mounting Location
Width
Material
Depth
Height
Color
Price
PECO Trane Compatible Zone Sensor SDP155-009 Digital Display,Temp Adj,On,Cancel,Fan(H,M,L,O)Comm Jac
Width
2-3/4 in
Height
4-1/2 in
Color
White
Voltage
24 VAC V
Global Industrial® Plug In Humidifier Control 120V, 15A, Analog 30-90% Relative Humidity
Width
3 in
Height
5-1/2 in
Color
White
Voltage
120 V
PECO Trane Compatible Zone Sensor SP155-011 Heat-Off-Cool Switch, On-Auto Fan Control, Dual Temp Adj
Width
2-3/4 in
Height
4-1/2 in
Global Industrial® Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity
Width
3 in
Height
5-1/2 in
Color
White
Voltage
120 V
Color
Black
Leviton Humidity Sensor and Fan Control IPHS5-1LW, 120VAC, 60Hz, Single Pole, White
Width
1-3/4 in
Height
4-1/8 in
Color
White
Voltage
120 V