Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controllers Temperature Controller A19AAF-20C Remote Bulb, SPDT
See all 113 items in product family

Johnson Controllers Temperature Controller A19AAF-20C Remote Bulb, SPDT

Item #: WBB476348

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Johnson Controllers Mechanical Temperature Controller A19AAF-20C Remote Bulb, SPDT

The A19 Series mechanical controls are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features:
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET6
    • BULB SIZE INCHES3/8 x 4
    • MAXIMUM BULB TEMPERATURE °F (°C)140 (60)
    • DIFFERENTIAL TEMPERATURE °F2.5
    • TEMPERATURE - CONTROL RANGE °F-30 to 100
    • VOLTAGE240 / 120
    • NEMA RATING1
    • STAGESSingle
    • SWITCH ACTIONSPDT
    • TYPEFixed Differential (Close)
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA19AAF-20C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!