Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controllers Temperature Controller A19EBB-1C Fan or Cutout Contrl. (Liquid Expansion Bulb)
See all 113 items in product family

Johnson Controllers Temperature Controller A19EBB-1C Fan or Cutout Contrl. (Liquid Expansion Bulb)

Item #: WBB476077

Sold By: globalindustrial.com

Expected ship date 11/23/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
Johnson Controllers Mechanical Temperature Controller A19EBB-1C Fan or Cutout Contrl. (Liquid Expansion Bulb)

Wide range temperature control with adjustable dial stops and mounting flange. Features a Liquid charged element for fast response and may be mounted in any position.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEETCoiled Capillary
    • BULB SIZE INCHES6
    • DIFF F°(C°)Min: 9 (5) Max: 36 (20)
    • MAXIMUM BULB TEMPERATURE °F (°C)375 (191)
    • DIFFERENTIAL TEMPERATURE °F--
    • TEMPERATURE - CONTROL RANGE °F100 to 350
    • VOLTAGE240 / 120
    • NEMA RATING1
    • STAGESSingle
    • SWITCH ACTIONSPST - Open High
    • TYPEHeat Only
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA19EBB-1C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!