Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controllers Temperature Controller A70HA-1C Remote Bulb, Cool Only, Four-Wire, Two-Circuit
See all 113 items in product family

Johnson Controllers Temperature Controller A70HA-1C Remote Bulb, Cool Only, Four-Wire, Two-Circuit

Item #: WBB475992

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 182.95
Product Information
Customer Review
Product Q&A
Johnson Controllers Mechanical Temperature Controller A70HA-1C Remote Bulb, Cool Only, Four-Wire, Two-Circuit

The A70 Series mechanical temperature control incorporates a vapor-charged sensing element. The A70G, A70H, and A70K have a 4-wire, 2-circuit contact block that contains two isolated sets of contacts. The contacts are designed so that when the main contact opens, the auxiliary contact closes.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET20
    • BULB SIZE INCHES1/8 X 20'
    • DIFF F°(C°)Manual Reset
    • MAXIMUM BULB TEMPERATURE °F (°C)400 (204.4)
    • DIFFERENTIAL TEMPERATURE °Fmanual reset
    • TEMPERATURE - CONTROL RANGE °F15 to 55
    • VOLTAGE240 / 120
    • NEMA RATING1
    • RANGE ADJUSTERScrewdriver Slot
    • STAGESSingle
    • SWITCH ACTIONMain: Open Low - Aux: Close High
    • TYPECool Only
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA70HA-1C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!