Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Temperature Control - 90-264VAC, 1/4Din, 2ARelay, TEC58001
See all 8 items in product family

Temperature Control - 90-264VAC, 1/4Din, 2ARelay, TEC58001

Item #: WBB383090

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $322.95 ea.
4+ $303.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Temperature Control - 90-264VAC, 1/4Din, 2ARelay, TEC58001

Features:
  • Ramp & Soak Programmable Control
  • Nine recipes (profiles) available using 64 segments maximum per recipe
  • Each recipe can be divided into 3 lengths: 16, 32 or 64 segments
  • Event Input - one of 8 functions can be chosen: start run mode, hold mode, abort recipe, manual mode, failure transfer, turn off, segment advance, select 2nd set of PID parameters
  • Event Output - 3 relays are available. Can be programmed to any segment or end of recipe
  • Analog Retransmission - optional mA or VDC transfer of PV or SV values
  • Highly accurate universal input with 18 bit analog to digital converter
  • Bright 0.40" (10mm) red LED process display
  • Fast sample rate - 200ms
  • Fuzzy logic autotune PID - 2 sets of values can be used
  • Optional RS-485 or RS-232 communications interface
  • Programming port available for PC connection allowing quick set-up
  • Lockout protection guards against unauthorized setting changes
  • Bumpless transfer allows continued temperature setting if sensor fails
  • Universal input power - 90-250 VAC or 11-26 VAC/VDC
  • Short panel depth required

Product Specifications

    • BRANDTempco
    • LENGTH INCHES3-3/4
    • WIDTH INCHES3-3/4
    • DEPTH INCHES2-9/16
    • TEMPERATURE - CONTROL RANGE °FBased on Input
    • VOLTAGE90 to 264
    • CONTROL MODEPID
    • OUTPUTRelay 2A
    • SENSOR INPUTProgrammable
    • DIN TYPE1/4
    • DISPLAY TYPEDual Digital
    • DESCRIPTIONTemperature Controller
    • TYPEDigital
    • APPROVALUL, CSA, CE
    • MANUFACTURER'S PART NUMBERTEC58001
    • MODELTEC-4500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!