Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Temperature Control - Prog, 90-250V, 4-20mA, TEC15023
See all 6 items in product family

Temperature Control - Prog, 90-250V, 4-20mA, TEC15023

Item #: WBB383106

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $173.95 ea.
4+ $162.95 ea.
Product Information
Customer Review
Product Q&A
Temperature Control - Prog, 90-250V, 4-20mA, TEC15023

Features:
  • 1/16 DIN size - 48 mm x 48 mm
  • Fuzzy Logic PID heat and cool control
  • PID Control - Auto-tuning on cold or warm start
  • Short panel depth - only 3-3/8" (86 mm) required
  • Universal programmable sensor input
  • Highly versatile - 6 types of output available
  • Output 2 can be programmed as output or alarm
  • Universal input power, 90-264 VAC or 11-26 VAC/VDC
  • Highly accurate universal input with 18 bit analog to digital converter
  • Bumpless transfer to manual mode during sensor failure
  • Wide variety of alarm mode selections
  • Optional RS-485 communications interface
  • Bright 0.40" (10 mm) LED display
  • High performance at a very low price

Product Specifications

    • BRANDTempco
    • LENGTH INCHES1-7/8
    • WIDTH INCHES1-7/8
    • DEPTH INCHES3-3/4
    • TEMPERATURE - CONTROL RANGE °FBased on Input
    • VOLTAGE90 to 250
    • CONTROL MODEPID
    • OUTPUT4-20mA
    • SENSOR INPUTtc/RTD Prog.
    • POWER CONSUMPTION10VA
    • DIN TYPE1/16
    • DISPLAY TYPESingle Digital
    • DESCRIPTIONTemperature Controller
    • TYPEDigital
    • APPROVALUL, CSA, CE
    • MANUFACTURER'S PART NUMBERTEC15023
    • MODELTEC-920

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!