Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Temperature Control - Prog, 90-264V, Relay2A, 1/8 DIN, TEC33001
See all 6 items in product family

Temperature Control - Prog, 90-264V, Relay2A, 1/8 DIN, TEC33001

Item #: WBB383123

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $287.95 ea.
4+ $270.95 ea.
Product Information
Customer Review
Product Q&A
Temperature Control - Prog, 90-264V, Relay2A, 1/8 DIN, TEC33001

Features:
  • 1/8 DIN size - 48 mm x 96 mm
  • Fuzzy Logic PID heat and cool control
  • PID Control - Auto-tuning on cold or warm start
  • Short panel depth - only 2-9/16" (65 mm) required
  • Universal programmable sensor input
  • Heater Break Alarm using 0-50 Amp current transformer
  • Output 2 can be programmed as cooling output only
  • 2 optional alarms - programmable NO or NC relay
  • Wide variety of alarm mode selections
  • Bumpless transfer to manual mode during sensor failure
  • Universal input power, 90-264 VAC
  • RS-485 and RS-232 data communications interface
  • Bright 0.40" (10 mm) red LED process display
  • 0.31" (8 mm) green LED setpoint display
  • Fast input sample rate (5 samples/second)
  • Automatic Programming
  • Differential control
  • "Soft-Start" ramp and dwell timer
  • Analog input for remote setpoint and current transformer
  • Event input for changing functions and setpoint
  • Hardware lockout plus remote lockout protection
  • Loop break alarm
  • Analog retransmission
  • DC power supply outputs

Product Specifications

    • BRANDTempco
    • LENGTH INCHES3-3/4
    • WIDTH INCHES1-7/8
    • DEPTH INCHES3-1/8
    • TEMPERATURE - CONTROL RANGE °FBased on Input
    • VOLTAGE90 to 250
    • CONTROL MODEPID
    • OUTPUTRelay 2A
    • SENSOR INPUTtc/RTD Prog.
    • DIN TYPE1/8
    • DISPLAY TYPEDual Digital
    • DESCRIPTIONTemperature Controller
    • TYPEDigital
    • APPROVALUL, CSA, CE
    • MANUFACTURER'S PART NUMBERTEC33001
    • MODELTEC-8300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!