Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snap-Fit Thermocouples, 60" Long
See all 4 items in product family

Snap-Fit Thermocouples, 60" Long

Item #: WBB211027

Sold By: globalindustrial.com

Expected ship date 04/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.25
Product Information
Customer Review
Product Q&A
The 1980 Series Snap-Fit Thermocouples offer easy installation into the majority of pilot burners. Both slim and standard thermocouple types are available in the 1980 Series without complicated adaptors, but with the extra insulation from high ambient temperatures that the brass sheath offers when needed. The 1980 is constructed of the same materials as used in the 1970.

Product Specifications

    • BRANDRobertshaw
    • LENGTH INCHES60
    • APPLICATIONThermo-Couples
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this device 250 or 750mv?

Question Asked By: DALE , Hollywood CA , March 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result