Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermopile w/ PG9 Pilot Adaptor, Two Lead, 48" Long
See all 4 items in product family

Thermopile w/ PG9 Pilot Adaptor, Two Lead, 48" Long

Item #: WBB211043

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $56.95
Product Information
Customer Review
Product Q&A
The 1950 and 1951 Thermopiles (pilot generators) are designed for use on self-powered gas control systems. They can be used to replace all Robertshaw and similar competitive devices. Models are available for two lead or coaxial type connection. All models include mounting nuts. 1950's are also known as TP-75. 1951's are also known as CP-2 500-600 millivolts.

Product Specifications

    • BRANDRobertshaw
    • LENGTH INCHES48
    • APPLICATIONThermo-Piles
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Having problems turning my fireplace on. Suspect the wall switch and thermopile. The thermopile has an unloaded output of 320 millivolts (those in your catalog were 600-750 mv). Can I receive info on installing a new one. How difficult is it? Also what is the difference between a millivolt switch and a wall switch to control millivolt valve controllers.

Question Asked By: Herman , Cumming, GA , January 06, 2012

+ View 1 Answer

Answer This Question

I have submitted a question regarding thermopiles. Where do I view answers?

Question Asked By: Herman , Cumming, GA , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:44