Thermostat Limit Switches
Related Products
Universal Size Steel Thermostat Guard, With Mounting Ring Base for use with All White-Rodgers Room Thermostats Including "Blue". Tamper Resistant Heavy Duty Steel Design 18 gauge cover, 22 gauge frame with Beige enamel finish. These Durable Metal Guards are Designed for Government, Military, Industrial and Educational Applications to Prevent Adjustment of the Temperature by Unauthorized Personal. Made in the USA .
Honeywell Prestige 2-Wire IAQ Kit With Redlink™ and Wireless Outdoor Sensor YTHX9421R5101WW - 3H / 2C Conventional or 4H / 2C Heat Pump The Prestige® IAQ thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 4-stages of heat and 2-stages of cool in a heat pump system and up to 3-stages of heat and 2-stages of cool in a conventional system. Three sets of Universal IAQ contacts to control humidification, dehumidification, and ventilation. Four sensor inputs for wired sensors or ...
White-Rodgers™ Touchscreen Premium Universal Thermostat (1H/1C) 12 Display 1F97-1277 Emerson Big Blue 12 Display, Touchscreen Premium Universal (1H/1C)Program Choices: 7 Day, 5+1+1 Day Or Non-Programmable Digital Thermostat, Backlit Display, 24 Volt, Digital Remote Sense Option, Backlit Display, 24 Volts Or Millivolt, Auto Changeover, System Switch-Heat, Off, Cool, Auto, Fan Switch-Auto, On, Program Fan, Energy Management Recovery, Keypad Lockout, Profile-Horizontal, Dual Power with Optional C Connection And/Or Batteries, Range 45-99° F., Terminals-RC,RH,C,W,Y,G,O,B,L,6,+,S,-.
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied. T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; ...
PECO Fan Coil Thermostat, Model TA155-046 Features: T155 manual changeover fan coil thermostat designed for use in HVAC systems with 2/4 pipe fan coil applications Handles automatic internal switching between heating and cooling Has advanced self-configuring circuitry allowing contractors to install itdirectly to input voltages from 24 to 277 VAC, 50 or 60 Hz HEAT-OFF-COOL System Switch 3-speed fan switch 1 Heat, 1 Cool Stage Accepts 24 to 277 VAC Connections: Wireleads Fan Continuous operation 5 Year Limited Warranty