Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostats (274)
Remove
Deluxe Programmable Thermostat, 1 Heat / 1 Cool
Remove

      Items
Deluxe Programmable Thermostat, 1 Heat / 1 Cool Deluxe Programmable Thermostat, 1 Heat / 1 Cool


Deluxe Programmable Thermostat, 1 Heat / 1 Cool
Deluxe Programmable Thermostat, 1 Heat / 1 Cool
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB211075
Price: $155.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The line of Deluxe Programmable Thermostats offer state-of-the-art control for residential and commercial applications. Designed for new construction or replacement applications, these models feature 7 day programming with the choice of 2 or 4 program periods per day, a keypad lock, a cover lock, and optional remote indoor and outdoor temperature sensors. They also include as standard features automatic changeover, permanent program memory retention during any type of power outage, and a smart fan option that can run the fan continually during occupied periods, which is a requirement in many commercial applications. It comes in a stylish slimline design with a large easy to read liquid crystal display (LCD). 1 Stage Heat, 1 Stage Cool.

Product Specifications
BRAND Robertshaw
TEMPERATURE RANGE F° 38 - 88 degrees
VOLTAGE 24 - 30 VAC
STAGES 1H/1C
POWER TYPE Hardwired
APPLICATION Heating/Cooling
MANUFACTURERS PART NUMBER 300-224


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Basic PRO 2000 Programmable Thermostat

Basic PRO 2000 Programmable Thermostat

From $42.95
More Info
Add to Cart
Honeywell RedLINK™ Internet Gateway Connection THM6000R1002

Honeywell RedLINK™ Internet Gateway Connection THM6000R1002

From $100.95
More Info
Add to Cart
TE503 - Digital Indoor/Outdoor Thermometer White

TE503 - Digital Indoor/Outdoor Thermometer White

From $15.75
More Info
Add to Cart
Programmable Thermostat 5-1-1 Wall-Mounted

Programmable Thermostat 5-1-1 Wall-Mounted

From $84.95
More Info
Add to Cart
Digital Programmable Double Pole Line Voltage Thermostat

Digital Programmable Double Pole Line Voltage Thermostat

From $56.95
More Info
Add to Cart
Honeywell Heat Only PRO 1000 Series Non-Programmable Thermostat

Honeywell Heat Only PRO 1000 Series Non-Programmable Thermostat

From $24.50
More Info
Add to Cart
Honeywell Prestige HD Color Touch Screen Thermostat THX9321R5030 3H/2C 7 Day Programmable

Honeywell Prestige HD Color Touch Screen Thermostat THX9321R5030 3H/2C 7 Day Programmable

From $271.95
More Info
Add to Cart
Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

From $109.95
More Info
Add to Cart
Heating And Cooling Thermostat, 1 Heat/1 Cool, Gas/Electric Systems, Horizontal

Heating And Cooling Thermostat, 1 Heat/1 Cool, Gas/Electric Systems, Horizontal

From $33.95
More Info
Add to Cart
Robertshaw® Mercury-Free Line Voltage Thermostat 803A, Cooling, SPST Switch

Robertshaw® Mercury-Free Line Voltage Thermostat 803A, Cooling, SPST Switch

From $18.50
More Info
Add to Cart
Deluxe Programmable Thermostat, 1 Heat / 1 Cool

Deluxe Programmable Thermostat, 1 Heat / 1 Cool

From $155.95
More Info
Add to Cart
PECO Wireless Receiver, 24-277 VAC

PECO Wireless Receiver, 24-277 VAC

From $99.95
More Info
Add to Cart
Industrial NEMA 4X Thermostat, 40°-110° Temperature Range

Industrial NEMA 4X Thermostat, 40°-110° Temperature Range

From $36.95
More Info
Add to Cart
Pro 5-2 Programmable Thermostat 1Heat/1Cool

Pro 5-2 Programmable Thermostat 1Heat/1Cool

From $38.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)