Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

Item #: WBB210928

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $111.95
Product Information
Photo/Video Gallery
Product Q&A
The new 9700i2 series makes installation even easier with our new Setup Wizard. The Setup Wizard allows you to spend 50% less time setting up the thermostat over competitive models. Plus everything is in plain language so there are no complicated codes or button combinations to memorize. Menus are easier to navigate. Features automated time adjustment for Daylight Saving Time, along with new indoor air quality reminders. The new series is so user friendly, it sets a higher standard in efficiency and simplicity for programmable thermostats. It is truly programming made even easier. 1 Stage Heat, 1 Stage Cool.

Product Specifications

  • BRANDRobertshaw
  • TEMPERATURE RANGE F°45 - 90 degrees
  • VOLTAGE24VAC
  • STAGES1H/1C
  • POWER TYPEHardwired
  • APPLICATIONHeating/Cooling
  • MANUFACTURER'S PART NUMBER9701i2
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.