Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heating And Cooling Thermostat, 1 Heat/1 Cool, Gas/Electric Systems, Horizontal
See all 2 items in product family

Heating And Cooling Thermostat, 1 Heat/1 Cool, Gas/Electric Systems, Horizontal

Item #: WBB211063

Sold By: globalindustrial.com

Expected ship date 01/19/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
The 9200 Series Low Voltage Thermostats combine the reliable sealed-in-glass mercury free switch with the latest design technology contemporary looks in vertical and horizontal models. Compatible with most heating and/or cooling applications including single stage heat pumps and electrical heat. No subbase is required and they will mount directly to the wall or on a standard J-Box. The 24 volt models are equipped with a wide range heat anticipator which allows greater replacement possibilities.

Documents are in PDF format

Product Specifications

    • BRANDRobertshaw
    • WIDTH INCHES4-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES3-1/2
    • TEMPERATURE - CONTROL RANGE °F50 to 90
    • VOLTAGE24
    • STAGES1H / 1C
    • POWER TYPEHardwired
    • APPLICATIONGas / Electric Systems
    • MOUNTINGHorizontal
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER9200H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!