Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heating And Cooling Thermostat, Dial Temp. 48-86F, 24V Heat/Cool
See all 2 items in product family

Heating And Cooling Thermostat, Dial Temp. 48-86F, 24V Heat/Cool

Item #: WBB211062

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95
Product Information
Customer Review
Product Q&A
400/405 Series thermostats are mercury free and environmentally safe. Their unique hermetically sealed-in-glass switch design requires no leveling and provides optimum protection from contamination. The basic 400/405 thermostat can be used as a heating only, cooling only, or zone system thermostat, depending upon how the subbase is wired. The 400/405 Series thermostats, when used with the 490/495 Series Universal Switching Subbase, will replace most heating/cooling applications. Decorative Wall Plate is included with all models. It can be used to cover old thermostat mounting marks.

Product Specifications

    • BRANDRobertshaw
    • WIDTH INCHES3-1/4
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES3-5/8
    • TEMPERATURE - CONTROL RANGE °F44 to 96
    • VOLTAGE24
    • STAGES1H / 1C
    • POWER TYPEHardwired
    • APPLICATIONGas / Electric Systems
    • MOUNTINGRound
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTX400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:26