Thermostats
Related Products
Caloritech™ AR Series Industrial Thermostat DPST (-18° to 40°C / 0°F to 100°F). Type AR thermostats are used in industrial applications where close control of process temperatures is not a requirement. The Caloritech™ AR Industrial Thermostat is designed for industrial applications where close control of process temperatures is not a requirement. Please note that a protective well or sleeving is required for use in corrosive applications. Features: All bulb and capillaries of AR thermostats are copper with nickel plating with the exception of the high ...
Economy/Builder Line Universal sub-base for easy plug-in upgrades Easy Access Battery Compartment Customizable Staging Logic for Installers Separate O/B terminals Affordable Wired and Wireless PTAC Control 2 speed fan for PTACS600
Large, easy-to-see 4" square display Easy access battery compartment Customizable staging logic for installers Separate O/B terminals Contact relay for humidifier and de-humidifier Dehumidification through controlled cooling Hardwired indoor sensors for remote sensing and averaging Outdoor remote sensors for dual fuel balance point Hardwired slab sensors to accurately manage floor heat
✓ Moves up to 1103 CFM of air ✓ Convenient mobile heater ✓ Easy-to-use thermostat Looking for a portable heater that's not strict on heat settings? Easily adjust the thermostat of this Global Industrial® Portable electric heater to provide the perfect compact heating solution for various spaces. This portable electric powered heater is suitable for greenhouses, conservatories, and similar ventilated spaces that require set warm temperatures. Flip-up metal handle and caster wheels allow easy mobility when moving unit to different locations across an even ...
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied. T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; ...