Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electronic Non-Programmable Digital Thermostat EC-R, 16 Amp, White
See all 25 items in product family

King Electronic Non-Programmable Digital Thermostat EC-R, 16 Amp, White

Item #: WBB892518

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Product Q&A
King Electronic Non-Programmable Digital Thermostat EC-R, 16 Amp, White

16 amp accurate temperature control for comfort, contemporary design, neutral white finish, battery back up.

Documents are in PDF format

Product Specifications

    • BRANDKing
    • LENGTH INCHES1-1/8
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES5-1/4
    • MINIMUM MOUNTING HEIGHT INCHES4
    • MAXIMUM MOUNTING HEIGHT INCHES12
    • WEIGHT LBS1.00
    • COLORWhite
    • CONSTRUCTIONSteel
    • VOLTAGE120 / 208 / 240 / 277
    • BUS WIRE GAUGE (AWG)12
    • STAGES1 Temperature Setting
    • SYSTEM CONTROLOff-Heat-Cool-Auto
    • POWER TYPEBattery
    • APPLICATIONElecteric Heaters
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEREC-R
    • AMPS HIGH16