Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electronic Non-Programmable Digital Thermostat ES230-R, 22 Amp, White
See all 23 items in product family

King Electronic Non-Programmable Digital Thermostat ES230-R, 22 Amp, White

Item #: WBB892565

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $64.95
Product Information
Customer Review
Product Q&A
King Electronic Non-Programmable Digital Thermostat ES230-R, 24 Amp, White

Digital 208/240V, 22 amp wall thermostat, white.

Documents are in PDF format

Product Specifications

    • BRANDKing
    • LENGTH INCHES2
    • WIDTH INCHES3-1/4
    • HEIGHT INCHES4-7/8
    • MINIMUM MOUNTING HEIGHT INCHES4
    • MAXIMUM MOUNTING HEIGHT INCHES12
    • WEIGHT LBS1.00
    • COLORWhite
    • CONSTRUCTIONPlastic
    • VOLTAGE208 / 240
    • BUS WIRE GAUGE (AWG)12
    • STAGES1 Temperature Setting
    • SYSTEM CONTROLOff-Heat-Cool-Auto
    • POWER TYPEWired
    • APPLICATIONElecteric Heaters
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERES230-R
    • AMPS HIGH22

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Very Good

Your review: This line voltage thermostat seems to be very accurate.

Pros: Was easy to install

Cons: None

Is this review helpful?

Thermostats

Your review: They work great

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:44