Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Remote Mounted Thermostat EPETP8S Single Pole Double Throw Bi Metal 120-480V 50-90°F

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

TPI Remote Mounted Thermostat EPETP8S Single Pole Double Throw Bi Metal 120-480V 50-90°F

Item #: WBB860042

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95
Product Information
Customer Review
Product Q&A
TPI Hazardous Location Thermostat SPDT Bi Metal 120-480V NEMA EPETP8S

Features:
  • Aluminum Aluminum Construction
  • 22 Amps
  • 120-277 Volts
  • 1H/1C Stage
  • 50 - 90°F Temperature Range
  • cULus Approved
  • NEMA Class Seven Div. 1 Approved Class 1 Group C & D, Class II Group EF & G. Not rated for Group B
  • 1 Year Limited Warranty
  • Made in the USA

Product Specifications

    • BRANDTPI
    • LENGTH INCHES5-3/4
    • WIDTH INCHES6-3/8
    • HEIGHT INCHES5-23/32
    • WEIGHT LBS6
    • CONSTRUCTIONAluminum
    • MINIMUM TEMPERATURE °F50
    • MAX. TEMPERATURE °F90
    • VOLTAGE480 / 120
    • STAGESHeat or Cool
    • TYPESPDT Bi-Metal
    • CERTIFICATIONSNEMA Class Seven Div.1; Class I Group C&D; Class II Group E, F, G
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEREPETP8S
    • AMPS HIGH22
    • CONNECTION TYPEHardwired

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!