Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell 1 Heat/1 Cool Conventional Heat Pump Programmable Thermostat TH6110D1005U
See all 9 items in product family

Honeywell 1 Heat/1 Cool Conventional Heat Pump Programmable Thermostat TH6110D1005U

Item #: WBB393974

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.95
Product Information
Customer Review
Product Q&A
Honeywell 1 Heat/1 Cool Conventional Heat Pump Programmable Thermostat TH6110D1005

1 heat/1 cool conventional and heat pump programmable thermostat with R, Rc, C, W (O/B), Y and G terminals.

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES5-13/16
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES3-9/16
    • COLORPremier White
    • STAGES1H / 1C
    • POWER TYPEHardwired/Battery
    • CHANGEOVER TYPEAutomatic / Manual
    • APPLICATIONHeat / Cool or Heat Pump without Auxiliary Heat
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERTH6110D1005

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this thermo work with motor home systems both heat and cool

Question Asked By: eyebuck , home , June 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:26