Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell 5-1-1 Programmable Thermostat TH6220D1028, 2H/2C 509 Square Inch Display

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Honeywell 5-1-1 Programmable Thermostat TH6220D1028, 2H/2C 509 Square Inch Display

Item #: WBB394022

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
Honeywell 5-1-1 Programmable Thermostat 2H/2C 509 Sq" Display

5-1-1 Programmable Thermostat.

Click Here to view Installation Instructions.

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES5-13/16
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES3-9/16
    • COLORPremier White
    • STAGES2H / 2C
    • POWER TYPEHardwired/Battery
    • CHANGEOVER TYPEAutomatic / Manual
    • APPLICATIONHeat / Cool or Heat Pump with Auxiliary Heat
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERTH6220D1028

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!