Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Pro 5-2 Programmable Thermostat TH4110D1007, 1Heat/1Cool

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Honeywell Pro 5-2 Programmable Thermostat TH4110D1007, 1Heat/1Cool

Item #: WBB394461

Sold By: Energy Saving Controls

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.66
$8.50 Shipping
See more buying options

2 sellers from $36.66

  • Global Industrial
    $39.95 + shipping
    Usually ships in 5 to 8 days

    Add
Product Information
Customer Review
Product Q&A
Honeywell Pro 5-2 Programmable Thermostat 1Heat/1Cool

PRO 5-2 Programmable Thermostat.

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES5-3/8
    • WIDTH INCHES1-1/4
    • HEIGHT INCHES3-13/16
    • COLORPremier White
    • STAGES2H / 1C
    • POWER TYPEBattery or Hardwire
    • CHANGEOVER TYPEManual
    • APPLICATIONHeat / Cool or Heat Pump Without Auxiliary Heat
    • DESCRIPTIONElectronic Programmable Thermostat
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERTH4110D1007

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:23