Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Pro Non-Programmable Thermostat 1Heat/1Cool TH3110D1008
See all 9 items in product family

Honeywell Pro Non-Programmable Thermostat 1Heat/1Cool TH3110D1008

Item #: WBB394414

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $37.95
Product Information
Customer Review
Product Q&A
Honeywell Pro Non-Programmable Thermostat 1Heat/1Cool

PRO Non-programmable Thermostat.

Product Specifications

    • BRANDHoneywell
    • COLORPremier White
    • STAGES1H / 1C
    • POWER TYPEBattery or Hardwire
    • CHANGEOVER TYPEManual
    • APPLICATION1 Heat / 1 Cool Conventional Systems and Heat Pumps with No Auxiliary Heat
    • DESCRIPTIONNon-programmable Digital Thermostat
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERTH3110D1008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!