Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 5 items in product family

Honeywell Honeywell Programmable Thermostat TH8320U1008 Automatic/Manual 3H/2C

Item #: WBB393822

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.95
Add to list
Product Information
Product Q&A
Honeywell Programmable Thermostat W/ Automatic/Manual 3 Heat/2 Cool

Premier White Universal Programmable Thermostat with automatic/manual changeover and up to 3 Heat/2 Cool stages for heating and cooling systems.

Documents are in PDF format

Product Specifications

  • BRANDHoneywell
  • WIDTH INCHES6
  • DEPTH INCHES1-1/4
  • HEIGHT INCHES4-9/16
  • COLORPremier White
  • STAGES2H/2C-Conventional, 3H/2C-Heat Pump
  • POWER TYPEHardwired/Battery
  • CHANGEOVER TYPEAuto/Manual Selectable
  • APPLICATIONHeat/Cool or Heat Pump with Auxiliary Heat
  • DESCRIPTIONVisionPRO Touchscreen Programmable Thermostat
  • MANUFACTURER'S PART NUMBERTH8320U1008-UA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.