Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell TE513 - Digital Indoor Thermo-Hygrometer White
See all 6 items in product family

Honeywell TE513 - Digital Indoor Thermo-Hygrometer White

Item #: WBB393908

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 22.75
Product Information
Customer Review
Product Q&A
Honeywell Te513 - Digital Indoor Thermo-Hygrometer White

Dual display: Temperature and relative humidity ºC or ºF selectable. INSTALLATION: Wall or tabletop mounting. Removable base included for tabletop mounting. Memory holds minimum and maximum humidity readings. Large, clear LCD – shows temperature in 0.1ºC / 0.1ºF increments. Compact, stylish design – blends in with interior. Long-life AAA battery included.

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES2-7/8
    • WIDTH INCHES3-5/16
    • HEIGHT INCHES11/16
    • TEMPERATURE - CONTROL RANGE °F-58 to 158
    • OPERATING HUMIDITY RANGE (%RH)0 to 95
    • POWER TYPEBattery
    • APPLICATIONIndoor Relative Humidity Display
    • DESCRIPTIONDigital indoor Thermo-Hygrometer
    • INCLUDES1 AAA Battery
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTE513

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Temp & RH

Your review: Nice unit, easy to read.

Pros: Nice unit, easyh to read.

Cons: Non

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

1-Is this product suitable for calss-1 Dev-2 Group ¿D¿ area classification? 2-Does this product have a built in thermostat?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this thermostat have power 110 volt running through it?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result