Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Prestige IAQ Kit W/Redlink™ Wireless Outdoor Sensor YTHX9421R5101SG SL W/Gry Sides

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Honeywell Prestige IAQ Kit W/Redlink™ Wireless Outdoor Sensor YTHX9421R5101SG SL W/Gry Sides

Item #: WBB921329

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $374.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Honeywell Prestige 2-Wire IAQ KitWith Redlink™ and Wireless Outdoor Sensor, Silver W/Gry Sides

The Prestige® IAQ thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 4-stages of heat and 2-stages of cool in a heat pump system and up to 3-stages of heat and 2-stages of cool in a conventional system. Three sets of Universal IAQ contacts to control humidification, dehumidification, and ventilation. Four sensor inputs for wired sensors or dry contact devices. Works with the Equipment Interface Module and RedLINK™ accessories including the RedLINK™ Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor and Wireless Indoor Sensor.

Features:

  • Control heating, cooling and IAQ equipment with only 2 wires at the thermostat. Heating, cooling and IAQ equipment wires to the Equipment Interface Module.
  • Smart Schedule - programs in seconds for any lifestyle.
  • Patented interview based programming and installer setup.
  • RedLINK™ wireless communication.
  • Increase profit per job by including RedLINK™ accessories that provide comfort and convenience. RedLINK™ accessories include the RedLINK™ Internet Gateway, Portable Comfort Control (PCC), Wireless Outdoor Sensor, Wireless Indoor Sensor, Wireless Entry/Exit Remote, Wireless Vent and Filter Boost Remote, TrueSTEAM™ humidifier with Wireless Adapter and TrueZONE® zoning panel with Wireless Adapter.
  • Selectable for residential and light commercial applications. Meets commercial code and is title 24 compliant.
  • Light commercial - commercial language (occupied and unoccupied), schedule holidays and custom events, remote setback, economizer and time of day.
  • Delta T Alerts and Diagnostics informs customers when their system is not performing as expected with instructions to contact the dealer. Provides a sense of security and greater comfort while generating repeat business.
  • All Prestige® IAQ kits come standard with a return and discharge air temperature sensor to measure Delta T.
  • Alerts and User Interactions Log - Keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by user error. Saves time in troubleshooting and points the technician in the right direction.
  • Performance Logs - Keeps a history of heating and cooling performance. The performance log includes Minimum and Maximum Delta T, Minimum and Maximum Discharge Temperature, Minimum and Maximum Return Temperature, Minimum and Maximum Indoor Temperature/Humidity, Minimum and Maximum Outdoor Temperature/Humidity and Run Time. Quickly determine if the system is performing as expected and reduces service time on the job.
  • Customizable Service Reminders allow dealers to remind their customers when its time to call for service, when their warranty is expiring and to provide customized alerts.
  • USB port for transferring Installer Setup, Customizable Reminders, Custom Events and Holidays to multiple thermostats.
  • USB port for adding the dealer's full color business logo on the screen.
  • 3 assignable outputs to control humidification, dehumidification, ventilation and a stage of heating or cooling.
  • 4 assignable inputs on the Equipment Interface Module can be used with wired outdoor, indoor or discharge sensors, occupancy sensor for remote setback and dry contact devices to trip pre-packaged or custom alerts such as a full drain pan or water leak.
  • Extend wireless range of the Equipment Interface Module by connecting a THM4000R1000 Wireless Adapter to the ABCD terminals.
  • Tri-lingual - English, French and Spanish display options.
  • Precise temperature control (+/- 1° F) for reliable and consistent temperature.
  • Multiple staging options to provide comfort or energy savings.
Click for User's Guide

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES4-1/2
    • WIDTH INCHES7/8
    • HEIGHT INCHES3-1/2
    • COLORSilver Front / Gray Sides
    • OPERATING TEMPERATURE RANGE32 F To 120 F - 0 C To 48.9 C
    • SUPPLY VOLTAGE18 To 30 Vac
    • ELECTRICAL CONNECTIONSScrew Terminals
    • SETTINGS PER DAY4
    • STAGES3H/2C Conventional, 4H/2C Heat Pumps
    • POWER TYPEHardwired
    • CHANGEOVER TYPEAuto Or Manual
    • USED WITHRedLINK™ Accessories
    • APPLICATIONUp To 4 Heat/2 Cool Heat Pumps; Up To 3 Heat/2 Cool Conventional Systems
    • DESCRIPTIONT-Stat, EIM, Duct and Outdoor Sensors
    • FEATURESTri-Lingual Display (Selectable For English, French Or Spanish)
    • THERMOSTATTHX9421R5021WW
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERYTHX9421R5101SG
    • ELECTRICAL RATINGS18 To 30 Vac
    • OPERATING HUMIDITY RANGE5 To 90% Rh, Non-Condensing
    • SWITCH POSITIONS (SYSTEM)Heat-Off-Cool-Auto-Em.Heat
    • SWITCH POSITIONS (FAN)Auto-On-Circ-Follow Schedule
    • PROGRAMMABILITY7-Day Multiple Day Programming Or Non-Programmable
    • TERMINAL DESIGNATIONSR, C Then Redlink To Equipment Interface Module
    • DISPLAY SIZE8.06 Sq In.
    • SETTING TEMPERATURE RANGE (F)Heat: 40 F To 90 F; Cool 50 F To 99F
    • SETTING TEMPERATURE RANGE (C)Heat: 4.5 C To 32.0 C; Cool: 10 C To 37.0 C
    • HUMIDIFICATION SETTING RANGECooling: 40 To 80% RH. Heating: 10 To 60% RH.
    • SENSORSC7089R1013 Wireless Outdoor Sensor and 2 Duct Sensors
    • EQUIPMENT INTERFACE MODULETHM5421R1027
    • DIMENSIONS (MM)88 mm. High, 115 mm. Wide, 22 mm. Deep
    • HAZMAT INFORMATIONUn 3091 Lithium Metal Batteries Packed In/With Equipment
    • DEHUMIDIFICATION SETTING RANGE40 To 80% RH.
    • FREQUENCY50 Hz; 60 Hz
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.