Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Fahrenheit Model Shown

PECO Horizontal Knob 67243 Marked w/ Degrees C, For PECO T155 And T167 Series Thermostats-Pkg Qty 10
See all 23 items in product family

PECO Horizontal Knob 67243 Marked w/ Degrees C, For PECO T155 And T167 Series Thermostats-Pkg Qty 10

Item #: WBB970422

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($105.00)

Price: $10.50
Product Information
Customer Review
Product Q&A
PECO Horizontal Knob 67243 Marked with Degrees C, For PECO T155 and T167 Series thermostats

Marked with Degrees C, for use with PECO T155 and T167 Series thermostats only.

Product Specifications

    • BRANDPeco
    • COLORWhite
    • CONSTRUCTIONPlastic
    • DESCRIPTIONHorizontal Knob
    • FOR USE WITHT155 and T167 Series Thermostats
    • PACKAGE QUANTITY10
    • MANUFACTURER'S PART NUMBER67243
    • MARKEDDegrees C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:25