Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PECO Indoor Remote Sensor 69308, White, For PECO Thermostats - Pkg Qty 5
See all 23 items in product family

PECO Indoor Remote Sensor 69308, White, For PECO Thermostats - Pkg Qty 5

Item #: WBB970417

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($105.00)

Price: $21.00
Product Information
Customer Review
Product Q&A
PECO Indoor Remote Sensor 69308, White, For PECO Thermostats

White Wall Mounted Sensor, wired, 10K NTC, Type 2 for use with PECO Thermostats

Product Specifications

    • BRANDPeco
    • COLORWhite
    • CONSTRUCTIONElectronic
    • PACKAGE QUANTITY5
    • MANUFACTURER'S PART NUMBER69308

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:46