Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PECO Modulating Fan Coil Thermostat W/ Auto-Heat-Cool-Off Switch, Off-Hi-Med-Lo Fan Control
See all 23 items in product family

PECO Modulating Fan Coil Thermostat W/ Auto-Heat-Cool-Off Switch, Off-Hi-Med-Lo Fan Control

Item #: WBB592408

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
PECO Fan Coil Thermostat, Model TA158-100

Features:

  • Operates at 50 Hz / 60 Hz
  • 3-speed fan switching
  • 2/4 pipe configuration
  • 1 Heat, 1 Cool Stage
  • Auto Summer/Winter changeover capability
  • Setback support
  • Staged/auxiliary heat capability
  • Local or remote sensing
  • 5 Year Limited Warranty

Product Specifications

    • BRANDPeco
    • FAN SPEEDS3
    • TEMPERATURE - CONTROL RANGE °F50 to 90
    • CONNECTIONSTerminal Block
    • PROGRAMMABLENo
    • PROPORTIONAL BANDWIDTH2° F
    • SD CARD CONFIGURATIONNo
    • SETBACK INPUT--
    • STAGES1H / 1C
    • SYSTEM CONTROLOff-Heat-Cool-Auto
    • TERMINAL CONNECTORTerminal Blocks
    • POWER TYPEHardwired
    • DISPLAY TYPEGreen Backlight
    • APPLICATIONFan Coil
    • ELECTRICAL24VAC System; 24-277 VAC Fan
    • HUMIDITY SENSORNo
    • REMOTE INDOOR SENSORYes
    • REMOTE OUTDOOR SENSORNo
    • MOUNTINGInstalls On A Standard 2" x 4" (50.8mm x 101.6mm) Device Box
    • MANUFACTURER'S PART NUMBERTA158-100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!