PECO Modulating Fan Coil Thermostat W/ Auto-Heat-Cool-Off Switch, Off-Hi-Med-Lo Fan Control, 3-Wire
See all 23 items in product family

PECO Modulating Fan Coil Thermostat W/ Auto-Heat-Cool-Off Switch, Off-Hi-Med-Lo Fan Control, 3-Wire

Item #: WBB592416

Sold By: globalindustrial.com

Ships same day. Only 27 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $93.95
Product Information
Customer Review
Product Q&A
PECO Fan Coil Thermostat, Model TB158-100

Features:

  • Provides stand alone control of 24 VAC Three Wire Floating valves and dampers
  • With a digital display and easy-to-use buttons
  • Delivers easy access to temperature, set-points and operating mode
  • Operates at 50 Hz/60 Hz
  • 3-speed fan switching
  • 1 Heat, 1 Cool Stage
  • 2/4 pipe configuration
  • Auto Summer/Winter changeover capability
  • Setback support
  • Staged/auxiliary heat capability
  • Local or remote sensing
  • 5 Year Limited Warranty

Product Specifications

    • BRANDPeco
    • FAN SPEEDS3
    • CONNECTIONSTerminal Block
    • PROGRAMMABLENo
    • SD CARD CONFIGURATIONNo
    • SETBACK INPUT--
    • STAGES1H / 1C
    • SYSTEM CONTROLOff-Heat-Cool-Auto
    • POWER TYPEHardwired
    • DISPLAY TYPEGreen Backlight
    • APPLICATIONFan Coil for Three Wire Floating Control
    • ELECTRICAL24VAC System; 24-277 VAC Fan
    • HUMIDITY SENSORNo
    • REMOTE INDOOR SENSORYes
    • REMOTE OUTDOOR SENSORNo
    • MANUFACTURER'S PART NUMBERTB158-100
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
54.145.213.148:26