Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PECO Commercial Digital Fan Coil Thermostat With Auto-Cool-Heat-Off Switch, Staged 3-Speed Fan
See all 23 items in product family

PECO Commercial Digital Fan Coil Thermostat With Auto-Cool-Heat-Off Switch, Staged 3-Speed Fan

Item #: WBB592417

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 97.95
Product Information
Customer Review
Product Q&A
PECO Fan Coil Thermostat, Model TB170-001

Features:

  • Non-programmable, microprocessor-based, standalone digital controller
  • Handles line or low voltage control of heat, cool, outside air and up to 3 fan speeds with 2/4 pipe configuration
  • HEAT-OFF-COOL- AUTO System Switch
  • Auto-Staged Fan
  • 1 Heat, 1 Cool Stage
  • 24 or 110-277 VAC supply voltage options
  • Setback & controlled Off safety options
  • Keypad lockout - partial or full
  • Manual or Auto changeover
  • Local, remote & occupancy sensor support
  • LCD display
  • Energy Star, ASHRAE 90.1 & Title 24 compliant
  • 5 Year Limited Warranty

Product Specifications

    • BRANDPeco
    • FAN SPEEDSup to 3
    • CONNECTIONSWire Leads
    • PROGRAMMABLENo
    • SD CARD CONFIGURATIONNo
    • SETBACK INPUTYes
    • STAGES1H / 1C
    • SYSTEM CONTROLOff-Heat-Cool-Auto
    • POWER TYPEHardwired
    • DISPLAY TYPEGreen Backlight
    • APPLICATIONFan Coil
    • ELECTRICAL24-277 VAC
    • HUMIDITY SENSORNo
    • REMOTE INDOOR SENSORYes
    • REMOTE OUTDOOR SENSORNo
    • MANUFACTURER'S PART NUMBERTB170-001

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Thermostat

Your review: We ordered 2 these. They match what has already been used by our customer. Global offered the best price.

Pros: Good thermostat if it matches your needs

Cons: none

Is this review helpful?

Thermostat

Your review: We ordered 2 these. They match what has already been used by our customer. Global offered the best price.

Pros: Good thermostat if it matches your needs

Cons: none

Is this review helpful?

Chief engineer

Your review: easy to install, works great. Only thing i found that the mounting hole did'nt line up with the junction box holes, made new ones and mounted

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!