Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostats (274)
Remove
Programmable Thermostat - All-In-One Temperature And Humidity Controller
Remove

      Items
Programmable Thermostat - All-In-One Temperature And Humidity Controller Programmable Thermostat - All-In-One Temperature And Humidity Controller


Programmable Thermostat - All-In-One Temperature And Humidity Controller
Programmable Thermostat - All-In-One Temperature And Humidity Controller      
see additional photos
Programmable Thermostat - All-In-One Temperature And Humidity Controller
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB603729
Price: $173.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Programmable Thermostat - All-In-One Temperature And Humidity Controller

This thermostat is a combined temperature and humidity controller. It offers a selectable number of heating and cooling stages as well as an output for humidifier or de-humidifier. Includes a built-in humidity sensor which allows for adjusting a HUMIDITY SET POINT. It also offers weekly programming (where set Cool, set Heat and set Humidity may be programmed) and alarm indication in case temperature or humidity limits are exceeded.

Features:
  • Main supply- 24VAC
  • System configuration- Heat Pump or Heat/Cool (jumper selectable)
    • Heat/Cool or Heat Pump system
    • Electric or Oil/Gas Heat system
    • Heat Pump in Cool or Heat
  • 1 Cooling & up to 2 Heating stages
  • Output for Humidifier or De-Humidifier (jumper selectable) - 24VAC
  • Humidity sensor built-in (0-10VDC)
  • 5-1-1 weekly program with programmable set Cool, set Heat and set Humidity
  • Re-heat function in humidity logic
  • Alarm output (24VAC) Indication in case temperature or humidity limits are exceeded
  • Adjustable temperature set point range 41°F - 90°F
  • Adjustable humidity set point range - 20%-70% RH
  • Energy saving - cost efficient, environmentally friendly thermostat


Click here to view installation manual.

Product Specifications
BRAND Meitav-tec
WIDTH INCHES 3-1/4
DEPTH INCHES 7/8
HEIGHT INCHES 5-11/16
WEIGHT LBS 0.55
COLOR White
FAN SPEEDS 1
MIN. TEMPERATURE °F 40
MAX. TEMPERATURE °F 95
VOLTAGE 24
STAGES 1H/2C
POWER TYPE Hardwired/Battery
CHANGEOVER TYPE Auto/Manual Selectable
APPLICATION Heat/Cool or Heat Pump System; Electric or Oil/Gas Heat System
FEATURES All-In-One
MOUNTING Wall
MANUFACTURERS PART NUMBER CHU-24-SUPER/F


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Basic PRO 2000 Programmable Thermostat

Basic PRO 2000 Programmable Thermostat

From $42.95
More Info
Add to Cart
Honeywell RedLINK™ Internet Gateway Connection THM6000R1002

Honeywell RedLINK™ Internet Gateway Connection THM6000R1002

From $100.95
More Info
Add to Cart
TE503 - Digital Indoor/Outdoor Thermometer White

TE503 - Digital Indoor/Outdoor Thermometer White

From $15.75
More Info
Add to Cart
Programmable Thermostat 5-1-1 Wall-Mounted

Programmable Thermostat 5-1-1 Wall-Mounted

From $84.95
More Info
Add to Cart
Digital Programmable Double Pole Line Voltage Thermostat

Digital Programmable Double Pole Line Voltage Thermostat

From $56.95
More Info
Add to Cart
Honeywell Heat Only PRO 1000 Series Non-Programmable Thermostat

Honeywell Heat Only PRO 1000 Series Non-Programmable Thermostat

From $24.50
More Info
Add to Cart
Honeywell Prestige HD Color Touch Screen Thermostat THX9321R5030 3H/2C 7 Day Programmable

Honeywell Prestige HD Color Touch Screen Thermostat THX9321R5030 3H/2C 7 Day Programmable

From $271.95
More Info
Add to Cart
Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

From $109.95
More Info
Add to Cart
Heating And Cooling Thermostat, 1 Heat/1 Cool, Gas/Electric Systems, Horizontal

Heating And Cooling Thermostat, 1 Heat/1 Cool, Gas/Electric Systems, Horizontal

From $33.95
More Info
Add to Cart
Robertshaw® Mercury-Free Line Voltage Thermostat 803A, Cooling, SPST Switch

Robertshaw® Mercury-Free Line Voltage Thermostat 803A, Cooling, SPST Switch

From $18.50
More Info
Add to Cart
Deluxe Programmable Thermostat, 1 Heat / 1 Cool

Deluxe Programmable Thermostat, 1 Heat / 1 Cool

From $155.95
More Info
Add to Cart
PECO Wireless Receiver, 24-277 VAC

PECO Wireless Receiver, 24-277 VAC

From $99.95
More Info
Add to Cart
Industrial NEMA 4X Thermostat, 40°-110° Temperature Range

Industrial NEMA 4X Thermostat, 40°-110° Temperature Range

From $36.95
More Info
Add to Cart
Pro 5-2 Programmable Thermostat 1Heat/1Cool

Pro 5-2 Programmable Thermostat 1Heat/1Cool

From $38.95
More Info
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
(66)