Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Programmable Thermostat 5-1-1 Flush-Mounted With 2 Fan Speeds and Auto Speed
See all 8 items in product family

Programmable Thermostat 5-1-1 Flush-Mounted With 2 Fan Speeds and Auto Speed

Item #: WBB603737

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $96.95
Product Information
Customer Review
Product Q&A
Programmable Thermostat 5-1-1 Flush-Mounted With 2 Fan Speeds and Auto Speed

This stylish thermostat is suitable for commercial and residential applications. It can control a large variety of HVAC systems with either Heat/Cool or Heat Pump configurations and 2 Fan Speeds. It is easy to use and can provide 24-hour comfort as well as energy savings. Overall an attractive thermostat with a large and easy to read display.

Features:
  • Flush-mount, 24VAC thermostat
  • DIP switch selectable configurations:
    • Heat/Cool or Heat Pump system
    • Electric or Oil/Gas heat system
    • Heat Pump in Cool or Heat
  • 5-1-1 programmable; 4 periods per day, each with Set Heat and Set Cool
  • Auto Change-Over mode optiont
  • 2 Fan Speeds control + Auto Speed
  • External Temperature sensor - optional
  • Offset - for temperature reading adjustment
  • 2 set points (Cool & Heat)
  • Set point temperature limits for Cool and Heat - password protected
  • Freeze Protection algorithm
  • Lock - Unlock buttons function (when locked, only the On/Off button is functioning)
  • Backlight LCD display
  • Infrared remote control option
  • AM/PM clock
  • Quick Terminal Block removable connectors (fast and easy wiring)
  • Energy saving - cost efficient, environmentally friendly thermostat

Documents are in PDF format

Product Specifications

    • BRANDMeitav-tec
    • WIDTH INCHES3-1/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES4-5/8
    • WEIGHT LBS0.45
    • COLORWhite
    • FAN SPEEDS2
    • TEMPERATURE - CONTROL RANGE °F50 to 86
    • VOLTAGE24
    • STAGES2H / 1C
    • POWER TYPEHardwired/Battery
    • CHANGEOVER TYPEAutomatic / Manual
    • MOUNT TYPEFlush Mounted
    • APPLICATIONElectric or Oil / Gas Heat System
    • FEATURES5-1-1 Programmable
    • MOUNTINGFlush
    • MANUFACTURER'S PART NUMBERFMT24-SUPER-2S-FP-PROG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:23