Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostats (274)
Remove
Programmable Thermostat 5-1-1 Wall-Mounted With 2 Fan Speeds and Auto Speed
Remove

      Items
Programmable Thermostat 5-1-1 Wall-Mounted With 2 Fan Speeds and Auto Speed Programmable Thermostat 5-1-1 Wall-Mounted With 2 Fan Speeds and Auto Speed


Programmable Thermostat 5-1-1 Wall-Mounted With 2 Fan Speeds and Auto Speed
Programmable Thermostat 5-1-1 Wall-Mounted With 2 Fan Speeds and Auto Speed
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB603726
Price: $84.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Programmable Thermostat 5-1-1 Wall-Mounted With 2 Fan Speeds and Auto Speed

This aesthetic, easy to use thermostat is perfect for commercial and residential applications. It can control a large variety of HVAC systems with either Heat/Cool or Heat Pump configurations and offers numerous selectable or user adjustable features. Allows the end user to activate Freeze Protection to protect the home from freezing, offset the temperature reading or use the option for 3 minute compressor delay. It is easy to use and can provide 24-hour comfort as well as energy savings. Overall an attractive, environmentally friendly wall mounted thermostat with a large and easy to read LCD display.

Features:
  • Wall-mount, 24VAC thermostat
  • DIP switch selectable configurations:
    • Heat/Cool or Heat Pump system
    • Electric or Oil/Gas heat system
    • Heat Pump in Cool or Heat
  • 5-1-1 programmable - 4 start/stop times per day
  • Modes: Cool, Heat, Auto Mode, Fan Only
  • 2 fan speed + Auto Speed
  • Set point limits- 41 to 90°F
  • Freeze protection - adjustable
  • Lock / Unlock thermostat buttons
  • Backlight LCD display
  • Temperature scale in °F
  • 3 minutes compressor delay - optional (DIP switch selectable)
  • Internal or external sensor - DIP switch selectable
  • External sensor- option
  • Infrared remote control - option(RT04 remote control)
  • Weekly Timer
  • Offset - for temperature reading adjustment - ±6°


Click here to view owner's manual.

Product Specifications
BRAND Meitav-tec
WIDTH INCHES 3-5/8
DEPTH INCHES 7/8
HEIGHT INCHES 3-1/8
WEIGHT LBS 0.55
COLOR White
FAN SPEEDS 2
MIN. TEMPERATURE °F 41
MAX. TEMPERATURE °F 90
VOLTAGE 24
STAGES 2H/1C
POWER TYPE Hardwired/Battery
CHANGEOVER TYPE Auto/Manual Selectable
APPLICATION Electric or Oil/Gas Heat System
FEATURES 5-1-1 Programmable
MOUNTING Wall
MANUFACTURERS PART NUMBER ETN/SUP2S/PR


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Basic PRO 2000 Programmable Thermostat

Basic PRO 2000 Programmable Thermostat

From $42.95
More Info
Add to Cart
Honeywell RedLINK™ Internet Gateway Connection THM6000R1002

Honeywell RedLINK™ Internet Gateway Connection THM6000R1002

From $100.95
More Info
Add to Cart
TE503 - Digital Indoor/Outdoor Thermometer White

TE503 - Digital Indoor/Outdoor Thermometer White

From $15.75
More Info
Add to Cart
Programmable Thermostat 5-1-1 Wall-Mounted

Programmable Thermostat 5-1-1 Wall-Mounted

From $84.95
More Info
Add to Cart
Digital Programmable Double Pole Line Voltage Thermostat

Digital Programmable Double Pole Line Voltage Thermostat

From $56.95
More Info
Add to Cart
Honeywell Heat Only PRO 1000 Series Non-Programmable Thermostat

Honeywell Heat Only PRO 1000 Series Non-Programmable Thermostat

From $24.50
More Info
Add to Cart
Honeywell Prestige HD Color Touch Screen Thermostat THX9321R5030 3H/2C 7 Day Programmable

Honeywell Prestige HD Color Touch Screen Thermostat THX9321R5030 3H/2C 7 Day Programmable

From $271.95
More Info
Add to Cart
Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

From $109.95
More Info
Add to Cart
Heating And Cooling Thermostat, 1 Heat/1 Cool, Gas/Electric Systems, Horizontal

Heating And Cooling Thermostat, 1 Heat/1 Cool, Gas/Electric Systems, Horizontal

From $33.95
More Info
Add to Cart
Robertshaw® Mercury-Free Line Voltage Thermostat 803A, Cooling, SPST Switch

Robertshaw® Mercury-Free Line Voltage Thermostat 803A, Cooling, SPST Switch

From $18.50
More Info
Add to Cart
Deluxe Programmable Thermostat, 1 Heat / 1 Cool

Deluxe Programmable Thermostat, 1 Heat / 1 Cool

From $155.95
More Info
Add to Cart
PECO Wireless Receiver, 24-277 VAC

PECO Wireless Receiver, 24-277 VAC

From $99.95
More Info
Add to Cart
Industrial NEMA 4X Thermostat, 40°-110° Temperature Range

Industrial NEMA 4X Thermostat, 40°-110° Temperature Range

From $36.95
More Info
Add to Cart
Pro 5-2 Programmable Thermostat 1Heat/1Cool

Pro 5-2 Programmable Thermostat 1Heat/1Cool

From $38.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)