Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White-Rodgers™ Wireless Remote Indoor or Outdoor Temperature Sensor F145RF-1600
See all 7 items in product family

White-Rodgers™ Wireless Remote Indoor or Outdoor Temperature Sensor F145RF-1600

Item #: WBB800241

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Customer Review
Product Q&A
White-Rodgers™ Wireless Remote Indoor or Outdoor Temperature Sensor F145RF-1600

Wireless Remote Indoor or Outdoor Temperature Sensor for the 1F98EZ-1621 Wireless Easy Install. 1F98EZ-1621 Accepts Up To 3 Indoor and 1 Outdoor Sensor. Outdoors the Sensor can be used for Dual Fuel Heat Pump Systems. Indoors, Sensor(s) can help reduce hot and cold spots in the home.

Product Specifications

    • BRANDWhite Rodgers™
    • WIDTH INCHES3-1/4
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES3/4
    • WEIGHT LBS0.45
    • COLORWhite
    • FOR USE WITH1F98EZ-1621
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERF145RF-1600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:25