Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Water Heating (57)
Remove
Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.
Remove

      Items
Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg. Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.


Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.
Water Heating Control - 45K Capacity, 1/2 IN Inlet Pipe, 4.0 IN W.C NAT. Gas Reg. Water Heating Control - 45K Capacity, 1/2 IN Inlet Pipe, 4.0 IN W.C NAT. Gas Reg. Water Heating Control - 45K Capacity, 1/2 IN Inlet Pipe, 4.0 IN W.C NAT. Gas Reg.  
see additional photos
Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB210986
Price: $67.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

The Robertshaw® 110 and 220 Series gas water heater valves were first manufactured for the O.E.M. market in 1955. For the last 50 years, the 110 series has been the definitive gas water heater valve. Over the years, minor product improvements were incorporated, but the valves have remained basically the same. In 1995, Robertshaw introduced the new 220R Series gas water heater valve. The new 220R Series will mount and operate in the same manner as the original 110 Series. The 220R features simplified pilot lighting and easy-to-adjust gas pressure regulator. The 110 Series Water Heater Thermostat Uni-Kit® and Commercial Water Heater Thermostat Uni-Kits® were designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic and RV models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5-1/2" sensing element and vary by inlet and outlet size, shank length, regulator type and setting.
Product Specifications
BRAND Robertshaw
INLET SIZE 1/2"
OUTLET SIZE 1/2" INV. FLARE
TEMPERATURE RANGE F° 160°
CAPACITY 45000
PRESSURE REGULATOR SETTING 4.0" W.C. NAT. GAS
MANUFACTURERS PART NUMBER 220RTSP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.

Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.

From $67.95
More Info
Add to Cart
TACO Zone Valve Power Head 555-050-RP

TACO Zone Valve Power Head 555-050-RP

From $81.95
More Info
Add to Cart
Water Heating Control - 70K Capacity, 1/2" Inverted Flare Outlet

Water Heating Control - 70K Capacity, 1/2" Inverted Flare Outlet

From $247.95
More Info
Add to Cart
White-Rodgers™ Universal Water Heater Gas Valve- Up to 75,000 btu 37C73U-168

White-Rodgers™ Universal Water Heater Gas Valve- Up to 75,000 btu 37C73U-168

From $90.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)