Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Heating Control - 10K Capacity, 3/8" Inlet Pipe

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Water Heating Control - 10K Capacity, 3/8" Inlet Pipe

Item #: WBB210999

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $174.95 Save up to 9%
Clearance Price: $159.33
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
The Robertshaw® 110 and 220 Series gas water heater valves were first manufactured for the O.E.M. market in 1955. For the last 50 years, the 110 series has been the definitive gas water heater valve. Over the years, minor product improvements were incorporated, but the valves have remained basically the same. In 1995, Robertshaw introduced the new 220R Series gas water heater valve. The new 220R Series will mount and operate in the same manner as the original 110 Series. The 220R features simplified pilot lighting and easy-to-adjust gas pressure regulator. The 110 Series Water Heater Thermostat Uni-Kit® and Commercial Water Heater Thermostat Uni-Kits® were designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic and RV models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5-1/2" sensing element and vary by inlet and outlet size, shank length, regulator type and setting.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE3/8"
    • OUTLET SIZE3/8"
    • TEMPERATURE - CONTROL RANGE °F160
    • CAPACITY10000
    • PRESSURE REGULATOR SETTING11" W.C. L.P. GAS
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERR103RVTSLPPA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this valve for lp or natural gas

Question Asked By: chad , caruthersville , November 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:25