Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Water Heating (57)
Remove
Control, Boiler Reset, 2 Stage
Remove

      Items
Control, Boiler Reset, 2 Stage Control, Boiler Reset, 2 Stage


Control, Boiler Reset, 2 Stage
Control, Boiler Reset, 2 Stage
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB335295
Price: $580.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Taco Control, Boiler Reset, 2 Stage

Putting added control onto your systems has never been easier. Just use Taco's PC700 series of Power Controls along with any Taco Expandable Relay Unit (-EXP model). There are no complex wiring diagrams. Simply plug the interface cable directly into the expandable relay and attach the supplied sensors.

Product Specifications
BRAND Taco Inc.
DESCRIPTION Add-On Controls
TYPE "Boiler Reset Control, 2 Stage"
MANUFACTURERS PART NUMBER PC702-1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.

Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.

From $67.95
More Info
Add to Cart
TACO Zone Valve Power Head 555-050-RP

TACO Zone Valve Power Head 555-050-RP

From $81.95
More Info
Add to Cart
Water Heating Control - 70K Capacity, 1/2" Inverted Flare Outlet

Water Heating Control - 70K Capacity, 1/2" Inverted Flare Outlet

From $247.95
More Info
Add to Cart
White-Rodgers™ Universal Water Heater Gas Valve- Up to 75,000 btu 37C73U-168

White-Rodgers™ Universal Water Heater Gas Valve- Up to 75,000 btu 37C73U-168

From $90.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)