Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Water Heating (57)
Remove
Replacement Power Unit for Zone Valves 555
Remove

      Items
Replacement Power Unit for Zone Valves 555 Replacement Power Unit for Zone Valves 555


Replacement Power Unit for Zone Valves 555
Replacement Power Unit for Zone Valves 555
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB337746
Price: $153.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Taco Replacement Power Unit for Zone Valves 555

Heat Motor Zone Valves offer a 3-way bypass version of the Taco 570 Gold Series. Use valves in this series to control the flow to a fan coil or terminal heating unit. Available in 1/2" - 1" sweat connections.

Product Specifications
BRAND Taco Inc.
MANUFACTURERS PART NUMBER 555-173RP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.

Water Heating Control - 45K Capacity, 1/2" Inlet Pipe, 4.0" W.C NAT. Gas Reg.

From $67.95
More Info
Add to Cart
TACO Zone Valve Power Head 555-050-RP

TACO Zone Valve Power Head 555-050-RP

From $81.95
More Info
Add to Cart
Water Heating Control - 70K Capacity, 1/2" Inverted Flare Outlet

Water Heating Control - 70K Capacity, 1/2" Inverted Flare Outlet

From $247.95
More Info
Add to Cart
White-Rodgers™ Universal Water Heater Gas Valve- Up to 75,000 btu 37C73U-168

White-Rodgers™ Universal Water Heater Gas Valve- Up to 75,000 btu 37C73U-168

From $90.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)