Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Taco Switching Relay w/ PowerPort SR506-EXP-1, 6 Zone w/ Priority
See all 14 items in product family

Taco Switching Relay w/ PowerPort SR506-EXP-1, 6 Zone w/ Priority

Item #: WBB335260

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $327.95
Product Information
Customer Review
Product Q&A
Taco Switching Relay w/ PowerPort - 6 Zone w/ Priority

Clearly-labeled PC board layouts with advanced features that allow you to completely customize your system. All switching relays are UL listed, use standard "ice cube" replaceable relays and are compatible with conventional and programmable thermostats. For larger jobs, switching relays can be expanded up to 20 zones with priority.

Product Specifications

    • BRANDTaco
    • DESCRIPTIONSwitching Relay
    • TYPE6 Zone S.R. w/ Priority & 3 Power Ports
    • MANUFACTURER'S PART NUMBERSR506-EXP-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:21