Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Argo 3-Zone (2 Air & 1 Priority) Control ARH-3

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Argo 3-Zone (2 Air & 1 Priority) Control ARH-3

Item #: WBB803147

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95
Product Information
Customer Review
Product Q&A
Argo 3-Zone (2 Air & 1 Priority) Control ARH-3

Plug In Connectors For Easy Expansion Up To 20 Zones / Multiple Terminals For 2-Speed Air Handlers / Built-In Air Handler Freeze Protection / Switchable Priority For Domestic Hot Water Applications / LED Diagnostic Lights For Easy Troubleshooting / Includes Strap On Bi-Metal Aquastat To Prevent Cold Air Circulatin In Heating Mode

Product Specifications

    • BRANDArgo
    • LENGTH INCHES12
    • WIDTH INCHES8
    • HEIGHT INCHES4
    • WEIGHT LBS5
    • COLORBlack
    • ZONE QUANTITY3
    • AMPERAGE10
    • SWITCH ACTION0.085
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERARH-3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed