Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Argo 5 Zone Relay For Zone Valves AZ-5

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Argo 5 Zone Relay For Zone Valves AZ-5

Item #: WBB803137

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Argo 5 Zone Relay For Zone Valves AZ-5

5 Zone Valve Controller / LED Diagnostic Lights For Easily Troubleshooting / Clearly Marked Terminal For Easy And Accurate Installation

Product Specifications

    • BRANDArgo
    • LENGTH INCHES12
    • WIDTH INCHES8
    • HEIGHT INCHES4
    • WEIGHT LBS7.2
    • COLORBlack
    • ZONE QUANTITY5
    • VOLTAGE75
    • HORSEPOWER1/8
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAZ-5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed