Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Argo 6 Zone Relay For Zone Valves With Priority AZ-6CP

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Argo 6 Zone Relay For Zone Valves With Priority AZ-6CP

Item #: WBB803148

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $205.95
Product Information
Customer Review
Product Q&A
Argo 6 Zone Relay For Zone Valves With Priority AZ-6CP

6 Zone Valve Controller With Priority / Switchable Priority (On/Off) / Priority Zone Is Field Configurable For Use With Either Circulator Or Zone Valve / Controls Three Or Four Wire 24V Zone Valves / Front Window With Clearly Visible LED Diagnostic Lights / Compatible With All Types Of Thermostats / Auto Reset Fuse Prevents Service Calls / Expandable To 10 Zones With Priority Utilizing Two AZ Controls

Product Specifications

    • BRANDArgo
    • LENGTH INCHES12
    • WIDTH INCHES8
    • HEIGHT INCHES4
    • WEIGHT LBS7.4
    • COLORBlack
    • ZONE QUANTITY6
    • VOLTAGE75
    • AMPERAGE7.2
    • HORSEPOWER--
    • SWITCH TYPESPST
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAZ-6CP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed