Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Zoning Controls (149)
Remove
Argo 6 Zone Relay With Priority For Circulators ARM6P
Remove

      Items
Argo 6 Zone Relay With Priority For Circulators ARM6P Argo 6 Zone Relay With Priority For Circulators ARM6P


Argo 6 Zone Relay With Priority For Circulators ARM6P
Email This Page Printer Friendly Version
Argo 6 Zone Relay With Priority For Circulators ARM6P
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB803151
Price: $208.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Argo 6 Zone Relay With Priority For Circulators ARM6P

Robust Enough To Handle Up To 15 Zones / Separate XX (Isolated Switch) & ZC/ZR Relays Protect Boiler Aquastat / Relay Diagnostic Light- Easily Seen Through Window On Cover / High Relay Load Rating- 7.2 Amp , 1/3 HP / Switchable Priority / Plug In, Add-On Zone Modules (AD1 Or AD4) / 24 Vac Transformer Terminals / Premium Plug-In Replaceable Relays / 5-Second Time Delay For Boiler Shut-Off / Prioity Saftey Timer- Ensures Other Zones Get Heat Every 30 Minutes & Prevents Freeze-Ups

Product Specifications
BRAND Argo
LENGTH INCHES 12
WIDTH INCHES 8
HEIGHT INCHES 4
WEIGHT LBS 6.5
COLOR Black
ZONE QUANTITY 6
VOLTAGE 20
AMPS 7.2
MANUFACTURERS PART NUMBER ARM6P


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Argo Add-On Zoning Module For Arm Relay Control, 1 Zone AD-1

Argo Add-On Zoning Module For Arm Relay Control, 1 Zone AD-1

From $58.95
select
Qty: Add to Cart
Argo Add-On Zoning Modules For Arm Relay Control, 4 Zones AD-4

Argo Add-On Zoning Modules For Arm Relay Control, 4 Zones AD-4

From $153.95
select
Qty: Add to Cart
Argo Telephone Replacement Cable For Arm Relay Series 18" 3-8C1

Argo Telephone Replacement Cable For Arm Relay Series 18" 3-8C1

From $7.70
select
Qty: Add to Cart
Argo 24V Plug In Relay A1-18

Argo 24V Plug In Relay A1-18

From $16.25
select
Qty: Add to Cart
Argo 120V Plug In Relay R49

Argo 120V Plug In Relay R49

From $17.75
select
Qty: Add to Cart
Argo Outdoor Temperature Boiler Reset Module DPM2

Argo Outdoor Temperature Boiler Reset Module DPM2

From $195.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)