Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Argo Add-On Zoning Module For Arm Relay Control, 1 Zone AD-1

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Argo Add-On Zoning Module For Arm Relay Control, 1 Zone AD-1

Item #: WBB803130

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95
Product Information
Customer Review
Product Q&A
Argo Add-On Zoning Module For Arm Relay Control, 1 Zone AD-1

Switching ACtion: 0.085 / Thermostat Current: SPST / Single Phase Motor Rating 120V AC: 1/3 HP

Product Specifications

    • BRANDArgo
    • LENGTH INCHES6
    • WIDTH INCHES5
    • HEIGHT INCHES3-1/4
    • WEIGHT LBS1.75
    • COLORBlack
    • ZONE QUANTITY1
    • PHASE1
    • HORSEPOWER1/3
    • SWITCH ACTION0.085
    • SWITCH TYPESPST
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAD-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed