Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
D-3246-2 Pneumatic Piston Damper Actuator
See all 17 items in product family

D-3246-2 Pneumatic Piston Damper Actuator

Item #: WBB476053

Sold By: globalindustrial.com

Expected ship date 12/19/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 819.00
Product Information
Customer Review
Product Q&A
The D-3240 Series Pneumatic Piston Actuators are multipurpose positioning devices designed for operating inlet vanes on centrifugal fans and compressors, in direct response to the output signal of a pneumatic controller. These actuators can also be used on other applications that require a large amount of positioning power from a single actuator, such as large damper applications, provided that the damper is designed to withstand the high torque capabilities of the actuator.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • STROKE LENGTH INCHES6
    • BODY CONSTRUCTIONDie cast aluminum
    • DIAPHRAGM CONSTRUCTIONSynthetic Elastomer
    • NOMINAL SPRING RANGE - PSIG (KPA)8 to 13 (56 to 91)
    • AIR CONSUMPTION2 SCIM (0.55 mL/s) Maximum
    • PRESSURE CONNECTOR1/8 in. NPT Barbed fitting for 5/32 or 1/4 in. O.D. Polytubing
    • TYPESingle Spring With D-9502-5 Positioner, Swivel Mount Bracket, Clevis, And Crank
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!