Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
F59H-1C Sump Pump Switch
See all 5 items in product family

F59H-1C Sump Pump Switch

Item #: WBB476449

Sold By: globalindustrial.com

Expected ship date 12/21/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Customer Review
Product Q&A
The F59 Series controls are designed to start an electric motor on liquid level rise and stop the motor on liquid level drop. The control cuts in when upper weight is submerged approximately halfway, and cuts out when lower weight is approximately half-exposed. Each switch includes 36 in. cable and (2) two weights.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • RANGE ADJUSTERConduit Wiring 7/8" conduit openings in case
    • MOUNT TYPEExternal Mounting Bracket
    • SWITCH TYPEDPST
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can the function of this switch be reversed to turn a pump on when a tank is empty and off when the tank is full? I want to use this to fill a tank when it is empty but shut off the pump when the tank is full.

Question Asked By: brad , Florida , October 19, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result