Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Zoning Controls (149)
Remove
Argo Outdoor Temperature Boiler Reset Module DPM2
Remove

      Items
Argo Outdoor Temperature Boiler Reset Module DPM2 Argo Outdoor Temperature Boiler Reset Module DPM2


Argo Outdoor Temperature Boiler Reset Module DPM2
Argo Outdoor Temperature Boiler Reset Module DPM2
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB803150
Price: $195.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Argo Outdoor Temperature Boiler Reset Module DPM2

The DPM2 Monitors Outside Temperature & Adjusts Boiler Water Temperature To Match The Outdoor Demand- Maximizing Effciency And Reducing Fuel Usage / Can Be Used With Any Argo Relay Or Zone Control / Can Also Work With Most Competitors' Relays / Reduces Heating Costs An Average Of 10% To 15% Per Year. Includes Outdoor Sensor with Shield, Strap-on Supply Water Sensor, and Data Port Ribbon Cable Connector

Product Specifications
BRAND Argo
LENGTH INCHES 6
WIDTH INCHES 5
HEIGHT INCHES 3-1/4
WEIGHT LBS 2
COLOR Black
MANUFACTURERS PART NUMBER DPM2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Truezone Kit W/ Dats Transformer Hz221 Panel

Truezone Kit W/ Dats Transformer Hz221 Panel

From $156.95
More Info
Add to Cart
Programmanble Relay Control Panel For 4 Zones Of Valves W/ End Switches

Programmanble Relay Control Panel For 4 Zones Of Valves W/ End Switches

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)