Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Kit Does Not Include Fan

Triangle Engineering 36" Mist Kit MK36
See all 35 items in product family

Triangle Engineering 36" Mist Kit MK36

Item #: WB653455

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
Accessories
MISTER KITS
36" Mist Kit
Easily installs to fans for cooling and comfort. Four plastic mister nozzles provide 30-100 Micron droplets for 10 to 12 gallons per hour output. All plastic components with polyurethane tubing includes a disposable in-line filter, and in-line on/off valve. Connects to standard garden hose.

Product Specifications

    • BRANDTriangle Engineering
    • FAN DIAMETER INCHES36
    • WEIGHT LBS3
    • COLORBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic/Polyurethane Tubing
    • GALLONS PER MINUTE.2
    • DESCRIPTION36" Mist Kit MK36
    • MODEL653455
    • VOLTSN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!