Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Auramist 16" Oscillating Dry Mist Pedestal Fan AMMF16R-1 - 2120 CFM

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Auramist 16" Oscillating Dry Mist Pedestal Fan AMMF16R-1 - 2120 CFM

Item #: WB246561

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $159.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
AURAMIST EVAPORATIVE COOLING FAN
This AuraMist Misting Fan Offers Superior Quality That Lasts And Helps You Save Energy And Money

AuraMIST revolutionary technology cools up to 30° utilizing unparalleled nozzle technology. Misting fan uses less than 25 PSI to instantly evaporate incredibly dry water microns. This evaporative fan features "No clog nozzles" that uses air to create a curtain around mist as it flows through the orifice - the mist never comes into contact with the orifice and thus does not clog. 16" diameter misting fan is made with 3 polyproplene fan blades powered by a 1/4HP ball bearing motor with permanent split capacitor. 3-speed motor features automatic thermal protection and is fully enclosed for low maintenance. Now featuring heavier gage air and water filters, pre-filter screen, and fan tilt spring. Superior dry mist evaporates in inches, not feet so you don't have to worry about the floor, equipment or persons getting wet. Oscillating misting fan uses up to 80% less water with three nozzles that utilize 1/2 gallon per hour, compared to 2-12 gallons of standard evaporative cooling products. That's 60,000+ gallons of water saved per year! Fully adjustable dry mist density with an easy one-touch dial. Virtually no maintenance; no pads or nozzles to replace, no motors to oil, filters to clean. Includes 2'L hose hookup and 6'L power cord. UL507 listed. Note: Horsepower rating based upon maximum speed/load.

Watch Product Video


Product Specifications

    • BRANDAuramist
    • HEIGHT INCHES50
    • BLADE DIAMETER INCHES16
    • MAXIMUM HEIGHT INCHES63
    • WEIGHT LBS25
    • COLORBrown
    • CONSTRUCTIONSteel/Plastic
    • CFM HIGH2,120
    • CFM MEDIUM1,765
    • CFM LOW1,413
    • RPM1,225/1,100/975
    • MOTOR SPEEDS3
    • VOLTAGE120
    • PHASESingle
    • AMPS1.67
    • WATTS200
    • HORSEPOWER1/4
    • GALLONS PER HOUR1/2
    • NOZZLES3
    • BLADE TYPEPolyproplene
    • TYPEOscillating
    • SPECIAL FEATURES/SUGGESTED USEDry Misting
    • APPROVALETL Listed, Conforms to UL 507
    • MODEL246561
Have A Question About This Product?
1 Question | 1 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.